Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Synthetic Pocket Air Filter, 24x24x18", MERV 11

AIR HANDLER| Zoro #: G3751097| Mfr #: 6B650

$37.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x24x18
Item: Pocket Air Filter
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751097 Mfr #: 6B650
Nominal Filter Size: 24x24x18Item: Pocket Air Filter
Max. Temp.: 150 Degrees FNominal Depth: 18"
Material: SyntheticMedia Color: Orange
Number of Pockets: 6Initial Resistance: 0.55"WC
Frame Size: 13/16"Frame Material: 24 ga. Galvanized Steel
Final Resistance: 1"WCNominal Width: 24"
Filter Efficiency: 65%MERV: 11
Media Area: 41 sq. ft.Air Flow: 500 fpm
Capacity CFM: 2000Standards: UL 900
Nominal Height: 24"Country of Origin (subject to change): India

Description

Pocket Air Filter, Media Color Orange, Filter Efficiency 65 Percent, MERV 11, 24x24x18 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 18 In., Number of Pockets 6, Capacity CFM 1250, Air Flow 500 fpm, Initial Resistance 0.55 In.WC, Final Resistance 1 In.WC, Media Area 41 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 150 Degrees F, Standards UL 900

Reviews