KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Synthetic Pocket Air Filter, 24x24x22", MERV 14, Min. Qty 2

AIR HANDLER| Zoro #: G3749697| Mfr #: 6B628

$57.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x24x22
Nominal Width: 24"
Initial Resistance: 0.60"WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749697 Mfr #: 6B628
Nominal Filter Size: 24x24x22Nominal Width: 24"
Initial Resistance: 0.60"WCFinal Resistance: 1"WC
Nominal Depth: 22"Standards: UL 900
MERV: 14Capacity CFM: 2000
Nominal Height: 24"Filter Efficiency: 95%
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Material: SyntheticNumber of Pockets: 8
Frame Size: 13/16"Media Color: Yellow
Media Area: 66 sq. ft.Max. Temp.: 150 Degrees F
Item: Pocket Air FilterCountry of Origin (subject to change): India

Description

Pocket Air Filter, Media Color Yellow, Filter Efficiency 95 Percent, MERV 14, 24x24x22 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 22 In., Number of Pockets 8, Capacity CFM 2000, Air Flow 500 fpm, Initial Resistance 0.60 In.WC, Final Resistance 1 In.WC, Media Area 66 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 150 Degrees F, Standards UL 900

Reviews