SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Synthetic Pocket Air Filter, 24x24x22", MERV 11, Min. Qty 4

AIR HANDLER| Zoro #: G3749672| Mfr #: 6B634

$51.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Flow: 500 fpmMaterial: SyntheticMedia Area: 66 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749672 Mfr #: 6B634
Air Flow: 500 fpmMaterial: Synthetic
Media Area: 66 sq. ft.Nominal Filter Size: 24x24x22
Nominal Width: 24"Nominal Depth: 22"
Max. Temp.: 150 Degrees FFinal Resistance: 1"WC
Filter Efficiency: 65%Frame Material: 24 ga. Galvanized Steel
Item: Pocket Air FilterNominal Height: 24"
Capacity CFM: 2000Initial Resistance: 0.35"WC
Media Color: OrangeNumber of Pockets: 8
Frame Size: 13/16"Standards: UL 900
MERV: 11Country of Origin (subject to change): India

Description

Pocket Air Filter, Media Color Orange, Filter Efficiency - Air Filters 60 Percent to 65 Percent, MERV 11, 24x24x22 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 22 In., Number of Pockets 8, Air Filter Media Type Synthetic, Capacity CFM 2000, Air Flow 500 fpm, Initial Resistance 0.35 In.WC, Final Resistance 1 In.WC, Media Area 66 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Max. Temp. 150 Degrees F, Material Synthetic

Reviews