SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Synthetic Pocket Air Filter, 24x24x22", MERV 11, Min. Qty 4

AIR HANDLER| Zoro #: G3751194| Mfr #: 6B649

$41.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Height: 24"Media Color: OrangeMERV: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751194 Mfr #: 6B649
Nominal Height: 24"Media Color: Orange
MERV: 11Air Flow: 500 fpm
Frame Material: 24 ga. Galvanized SteelNominal Filter Size: 24x24x22
Filter Efficiency: 65%Material: Synthetic
Frame Size: 13/16"Item: Pocket Air Filter
Max. Temp.: 150 Degrees FNumber of Pockets: 6
Media Area: 50 sq. ft.Nominal Width: 24"
Final Resistance: 1"WCCapacity CFM: 2000
Initial Resistance: 0.40"WCNominal Depth: 22"
Standards: UL 900Country of Origin (subject to change): India

Description

Pocket Air Filter, Media Color Orange, Filter Efficiency 65 Percent, MERV 11, 24x24x22 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 22 In., Number of Pockets 6, Capacity CFM 2000, Air Flow 500 fpm, Initial Resistance 0.40 In.WC, Final Resistance 1 In.WC, Media Area 50 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 150 Degrees F, Standards UL 900

Reviews