SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Synthetic Pocket Air Filter, 24x24x36", MERV 14, Min. Qty 2

AIR HANDLER| Zoro #: G3750993| Mfr #: 6B626

$80.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Height: 24"Media Color: YellowMERV: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750993 Mfr #: 6B626
Nominal Height: 24"Media Color: Yellow
MERV: 14Air Flow: 500 fpm
Frame Material: 24 ga. Galvanized SteelNominal Filter Size: 24x24x36
Filter Efficiency: 95%Material: Synthetic
Frame Size: 13/16"Item: Pocket Air Filter
Max. Temp.: 150 Degrees FNumber of Pockets: 8
Media Area: 108 sq. ft.Nominal Width: 24"
Final Resistance: 1"WCCapacity CFM: 2000
Initial Resistance: 0.40"WCNominal Depth: 36"
Standards: UL 900Country of Origin (subject to change): India

Description

Pocket Air Filter, Media Color Yellow, Filter Efficiency 95 Percent, MERV 14, 24x24x36 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 36 In., Number of Pockets 8, Capacity CFM 2000, Air Flow 500 fpm, Initial Resistance 0.40 In.WC, Final Resistance 1 In.WC, Media Area 108 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 150 Degrees F, Standards UL 900

Reviews