DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Synthetic Pocket Air Filter, 24x24x36", MERV 14, Min. Qty 2

AIR HANDLER| Zoro #: G3750695| Mfr #: 6B639

$64.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x24x36
Max. Temp.: 150 Degrees F
Nominal Height: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750695 Mfr #: 6B639
Nominal Filter Size: 24x24x36Max. Temp.: 150 Degrees F
Nominal Height: 24"Material: Synthetic
Number of Pockets: 6Media Color: Yellow
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Final Resistance: 1"WCMERV: 14
Media Area: 81 sq. ft.Standards: UL 900
Nominal Depth: 36"Filter Efficiency: 95%
Capacity CFM: 2000Nominal Width: 24"
Frame Size: 13/16"Item: Pocket Air Filter
Initial Resistance: 0.52"WCCountry of Origin (subject to change): India

Description

Pocket Air Filter, Media Color Yellow, Filter Efficiency - Air Filters 90 Percent to 95 Percent, MERV 14, 24x24x36 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 36 In., Number of Pockets 6, Air Filter Media Type Synthetic, Capacity CFM 2000, Air Flow 500 fpm, Initial Resistance 0.52 In.WC, Final Resistance 1 In.WC, Media Area 81 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Max. Temp. 150 Degrees F, Material Synthetic

Reviews