SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Synthetic Pocket Air Filter, 24x24x36", MERV 13, Min. Qty 4

AIR HANDLER| Zoro #: G3751361| Mfr #: 6B643

$59.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Flow: 500 fpmMaterial: SyntheticMedia Area: 81 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751361 Mfr #: 6B643
Air Flow: 500 fpmMaterial: Synthetic
Media Area: 81 sq. ft.Nominal Filter Size: 24x24x36
Nominal Width: 24"Nominal Depth: 36"
Max. Temp.: 150 Degrees FFinal Resistance: 1"WC
Filter Efficiency: 85%Frame Material: 24 ga. Galvanized Steel
Item: Pocket Air FilterNominal Height: 24"
Capacity CFM: 2000Initial Resistance: 0.42"WC
Media Color: PinkNumber of Pockets: 6
Frame Size: 13/16"Standards: UL 900
MERV: 13Country of Origin (subject to change): India

Description

Pocket Air Filter, Media Color Pink, Filter Efficiency - Air Filters 80 Percent to 85 Percent, MERV 13, 24x24x36 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 36 In., Number of Pockets 6, Air Filter Media Type Synthetic, Capacity CFM 2000, Air Flow 500 fpm, Initial Resistance 0.42 In.WC, Final Resistance 1 In.WC, Media Area 81 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Max. Temp. 150 Degrees F, Material Synthetic

Reviews