KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Cell Air Filter, 12x24x12", Min. Qty 2

AIR HANDLER| Zoro #: G0465437| Mfr #: 4YVC1

$128.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 12x24x12
Header Size: 13/16"
Nominal Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465437 Mfr #: 4YVC1
Nominal Filter Size: 12x24x12Header Size: 13/16"
Nominal Width: 24"Initial Resistance: 0.31" WC
Final Recommended Resistance: 1.50" WCNominal Depth: 12"
Max. Air Flow: 500 fpmStandards: Classified as to Flammability only, Class 2 R13458
MERV: 13Frame/Header Material: Corrosion Resisitant Steel
Nominal Height: 12"Header: Single
Filter Efficiency: 85%Air Flow: 500 fpm
Media Area: 25 sq. ft.Max. Temp.: 180 Degrees F
Item: Rigid Cell FilterCountry of Origin (subject to change): Multiple

Description

Rigid Cell Filter, Nominal Filter Size 12x24x12, Nominal Height 12 In., Nominal Width 24 In., Nominal Depth 12 In., Filter Efficiency 85 Percent, MERV 13, Air Flow 500 fpm, Initial Resistance 0.31 In. WC, Final Recommended Resistance 1.50 In. WC, Frame/Header Material Corrosion Resisitant Steel, Header Single, Header Size 13/16 In., Max. Air Flow 500 fpm, Max. Temp. 180 Degrees F, Media Area 25 sq. ft., Standards Classified As to Flammability Only, Class 2 R13458

Reviews