Rigid Cell Air Filter, 12x24x12"

AIR HANDLER| Zoro #: G3749487| Mfr #: 5W916

$74.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Final Recommended Resistance: 1.50" WC
Standards: Classified as to Flammability only, Class 2 R13458
Frame/Header Material: No Header
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749487 Mfr #: 5W916
Final Recommended Resistance: 1.50" WCStandards: Classified as to Flammability only, Class 2 R13458
Frame/Header Material: No HeaderNominal Width: 24"
Max. Temp.: 180 Degrees FNominal Filter Size: 12x24x12
Item: Rigid Cell FilterAir Flow: 500 fpm
Initial Resistance: 0.66" WCMax. Air Flow: 500 fpm
Nominal Height: 12"Filter Efficiency: 95%
Nominal Depth: 12"Header: None
Media Area: 25 sq. ft.MERV: 14
Country of Origin (subject to change): Multiple

Description

Rigid Cell Filter, Nominal Filter Size 12x24x12, Nominal Height 12 In., Nominal Width 24 In., Nominal Depth 12 In., Filter Efficiency - Air Filters 95 Percent, MERV 14, Initial Resistance 0.66 In. WC, Air Filter Header Type No Header, Air Filter Media Type Fiberglass, Air Flow 500 fpm, Final Recommended Resistance 1.50 In. WC, Frame/Header Material No Header, Max. Air Flow 500 fpm, Max. Temp. 180 Degrees F, Media Area 25 sq. ft.

Reviews