BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rigid Cell Air Filter, 20x24x12"

AIR HANDLER| Zoro #: G0672165| Mfr #: 4YVA4

$76.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Header: SingleItem: Rigid Cell FilterNominal Filter Size: 20x24x12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672165 Mfr #: 4YVA4
Header: SingleItem: Rigid Cell Filter
Nominal Filter Size: 20x24x12Max. Temp.: 180 Degrees F
Nominal Height: 20"Max. Air Flow: 500 fpm
Header Size: 13/16"Nominal Width: 24"
Air Flow: 500 fpmMERV: 9
Media Area: 40 sq. ft.Standards: Classified as to Flammability only, Class 2 R13458
Nominal Depth: 12"Filter Efficiency: 45%
Final Recommended Resistance: 1.50" WCFrame/Header Material: Corrosion Resisitant Steel
Initial Resistance: 0.14" WCCountry of Origin (subject to change): Multiple

Description

Rigid Cell Filter, Nominal Filter Size 20x24x12, Nominal Height 20 In., Nominal Width 24 In., Nominal Depth 12 In., Filter Efficiency - Air Filters 45 Percent, MERV 9, Initial Resistance 0.14 In. WC, Air Filter Header Type Single, Air Filter Media Type Synthetic, Air Flow 500 fpm, Final Recommended Resistance 1.50 In. WC, Frame/Header Material Corrosion Resisitant Steel, Header Size 13/16 In., Max. Air Flow 500 fpm, Max. Temp. 180 Degrees F, Media Area 40 sq. ft.

Reviews