KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Cell Air Filter, 20x24x12"

AIR HANDLER| Zoro #: G1972591| Mfr #: 4YVC3

$141.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Final Recommended Resistance: 1.50" WC
Item: Rigid Cell Filter
Max. Temp.: 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972591 Mfr #: 4YVC3
Final Recommended Resistance: 1.50" WCItem: Rigid Cell Filter
Max. Temp.: 180 Degrees FNominal Depth: 12"
Media Area: 40 sq. ft.Max. Air Flow: 500 fpm
Initial Resistance: 0.31" WCNominal Filter Size: 20x24x12
Nominal Width: 24"Filter Efficiency: 85%
MERV: 13Air Flow: 500 fpm
Standards: Classified as to Flammability only, Class 2 R13458Nominal Height: 20"
Frame/Header Material: Corrosion Resisitant SteelHeader: Single
Header Size: 13/16"Country of Origin (subject to change): Multiple

Description

Rigid Cell Filter, Nominal Filter Size 20x24x12, Nominal Height 20 In., Nominal Width 24 In., Nominal Depth 12 In., Filter Efficiency 85 Percent, MERV 13, Air Flow 500 fpm, Initial Resistance 0.31 In. WC, Final Recommended Resistance 1.50 In. WC, Frame/Header Material Corrosion Resisitant Steel, Header Single, Header Size 13/16 In., Max. Air Flow 500 fpm, Max. Temp. 180 Degrees F, Media Area 40 sq. ft., Standards Classified As to Flammability Only, Class 2 R13458

Reviews