SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rigid Cell Air Filter, 24x24x12"

AIR HANDLER| Zoro #: G2148264| Mfr #: 4YVA5

$140.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
MERV: 9Max. Temp.: 180 Degrees FNominal Filter Size: 24x24x12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148264 Mfr #: 4YVA5
MERV: 9Max. Temp.: 180 Degrees F
Nominal Filter Size: 24x24x12Max. Air Flow: 500 fpm
Initial Resistance: 0.14" WCAir Flow: 500 fpm
Nominal Width: 24"Final Recommended Resistance: 1.50" WC
Nominal Depth: 12"Filter Efficiency: 45%
Header: SingleFrame/Header Material: Corrosion Resisitant Steel
Item: Rigid Cell FilterStandards: Classified as to Flammability only, Class 2 R13458
Media Area: 50 sq. ft.Nominal Height: 24"
Header Size: 13/16"Country of Origin (subject to change): Multiple

Description

Rigid Cell Filter, Nominal Filter Size 24x24x12, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 12 In., Filter Efficiency 45 Percent, MERV 9, Air Flow 500 fpm, Initial Resistance 0.14 In. WC, Final Recommended Resistance 1.50 In. WC, Frame/Header Material Corrosion Resisitant Steel, Header Single, Header Size 13/16 In., Max. Air Flow 500 fpm, Max. Temp. 180 Degrees F, Media Area 50 sq. ft., Standards Classified As to Flammability Only, Class 2 R13458

Reviews