KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Cell Air Filter, 24x24x12"

AIR HANDLER| Zoro #: G0450746| Mfr #: 4YVC4

$157.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Media Area: 50 sq. ft.
Header Size: 13/16"
Item: Rigid Cell Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450746 Mfr #: 4YVC4
Media Area: 50 sq. ft.Header Size: 13/16"
Item: Rigid Cell FilterAir Flow: 500 fpm
Nominal Height: 24"Max. Air Flow: 500 fpm
Standards: Classified as to Flammability only, Class 2 R13458Frame/Header Material: Corrosion Resisitant Steel
Nominal Depth: 12"Nominal Width: 24"
MERV: 13Filter Efficiency: 85%
Max. Temp.: 180 Degrees FHeader: Single
Nominal Filter Size: 24x24x12Final Recommended Resistance: 1.50" WC
Initial Resistance: 0.31" WCCountry of Origin (subject to change): Multiple

Description

Rigid Cell Filter, Nominal Filter Size 24x24x12, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 12 In., Filter Efficiency 85 Percent, MERV 13, Air Flow 500 fpm, Initial Resistance 0.31 In. WC, Final Recommended Resistance 1.50 In. WC, Frame/Header Material Corrosion Resisitant Steel, Header Single, Header Size 13/16 In., Max. Air Flow 500 fpm, Max. Temp. 180 Degrees F, Media Area 50 sq. ft., Standards Classified As to Flammability Only, Class 2 R13458

Reviews