SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rigid Cell Air Filter, 24x24x12"

AIR HANDLER| Zoro #: G1599333| Mfr #: 4YVC8

$165.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Height: 24"MERV: 14Filter Efficiency: 95%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599333 Mfr #: 4YVC8
Nominal Height: 24"MERV: 14
Filter Efficiency: 95%Nominal Filter Size: 24x24x12
Frame/Header Material: Corrosion Resistant SteelAir Flow: 500 fpm
Max. Temp.: 180 Degrees FItem: Rigid Cell Filter
Media Area: 50 sq. ft.Nominal Depth: 12"
Standards: Classified as to Flammability only, Class 2 R13458Nominal Width: 24"
Header: SingleHeader Size: 13/16"
Final Recommended Resistance: 1.50" WCMax. Air Flow: 500 fpm
Initial Resistance: 0.47" WCCountry of Origin (subject to change): Multiple

Description

Rigid Cell Filter, Nominal Filter Size 24x24x12, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 12 In., Filter Efficiency - Air Filters 95 Percent, MERV 14, Initial Resistance 0.47 In. WC, Air Filter Header Type Single, Air Filter Media Type Synthetic, Air Flow 500 fpm, Final Recommended Resistance 1.50 In. WC, Frame/Header Material Corrosion Resistant Steel, Header Size 13/16 In., Max. Air Flow 500 fpm, Max. Temp. 180 Degrees F, Media Area 50 sq. ft.

Reviews