HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Slim Line Mini-Pleat Air Filter, 24x24x4", MERV 13, Min. Qty 2

AIR HANDLER| Zoro #: G3750004| Mfr #: 5E895

$118.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Slim Line
Nominal Filter Size: 24x24x4
With/Without Gasket:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750004 Mfr #: 5E895
Features: Slim LineNominal Filter Size: 24x24x4
With/Without Gasket: Nominal Width: 24"
Initial Resistance: 0.79" WCFinal Resistance: 1.5" WC
Nominal Depth: 4"Max. Air Flow: 2000 cfm
Standards: UL 900MERV: 13
Nominal Height: 24"Filter Pack Enclosure: Metal Frame
Filter Efficiency: 80% to 85%Air Flow: 500 fpm
Material: 100% Synthetic MediaMedia Area: 52 sq. ft.
Max. Temp.: 200 Degrees FItem: Minipleat Air Filter
Country of Origin (subject to change): Multiple

Description

Slim Line Minipleat Air Filter, Filter Efficiency 80 to 85 Percent, MERV 13, Nominal Width 24 In., Nominal Depth 4 In., Nominal Height 24 In., Initial Resistance 0.79 In. WC, Final Resistance 1.5 In. WC, Max. Temp. 200 Degrees F, Standards UL Classified As to Flammability Only, Class 2 R13458

Reviews