BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Slim Line Mini-Pleat Air Filter, 24x24x4", MERV 14, Min. Qty 2

AIR HANDLER| Zoro #: G3750223| Mfr #: 5E898

$129.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Air Flow: 2000 cfmAir Flow: 500 fpmMaterial: 100% Synthetic Media
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750223 Mfr #: 5E898
Max. Air Flow: 2000 cfmAir Flow: 500 fpm
Material: 100% Synthetic MediaMedia Area: 52 sq. ft.
Nominal Filter Size: 24x24x4Nominal Width: 24"
Nominal Depth: 4"Max. Temp.: 200 Degrees F
Filter Pack Enclosure: Metal FrameFinal Resistance: 1.5" WC
Filter Efficiency: 90% to 95%Item: Minipleat Air Filter
Nominal Height: 24"Initial Resistance: 0.82" WC
Features: Slim LineWith/Without Gasket: No
Standards: UL 900MERV: 14
Country of Origin (subject to change): Multiple

Description

Minipleat Air Filter, With Gasket No, Nominal Filter Size 24x24x4, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 4 In., Filter Efficiency - Air Filters 90 Percent to 95 Percent, MERV 14, Air Filter Media Type Synthetic, Air Filter Header Type No Header, Air Flow 500 fpm, Initial Resistance 0.82 In. WC, Final Resistance 1.5 In. WC, Filter Pack Enclosure Metal Frame, Features Slim Line, Max. Air Flow 2000 cfm, Media Area 52 sq. ft., Max. Temp. 200 Degrees F

Reviews