Standard Capacity Pleated Filter, 12"x24"x1", MERV 7, Min. Qty 12

AIR HANDLER| Zoro #: G3773761| Mfr #: 4E437

$4.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Velocity: 500 fpm
Nominal Filter Size: 12x24x1
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773761 Mfr #: 4E437
High Velocity: 500 fpmNominal Filter Size: 12x24x1
Max. Temp.: 150 Degrees FNominal Height: 12"
Actual Height: 11-3/8"Nominal Width: 24"
Max. Velocity: 500 fpmFrame Type: Moisture Resistant Die Cut Chipboard
MERV: 7Actual Depth: 3/4"
Media Area: 3.2 sq. ft.Standards: UL 900 Classified
Nominal Depth: 1"Filter Efficiency: 40%
Final Recommended Resistance: 1.0"WCFrame Included: Yes
Air Filter Type: Standard Capacity Pleated FilterHigh Initial Resistance: 0.30"WC
Actual Width: 23-3/8"Item: Standard Capacity Pleated Filter
Pleats per Linear Feet: 12Country of Origin (subject to change): Multiple

Description

Standard Capacity Pleated Filter, Nominal Filter Size 12x24x1, Nominal Height 12 In., Nominal Width 24 In., Nominal Depth 1 In., MERV 7, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Standard Capacity Pleated Filter, Air Filter Media Type Synthetic, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.30 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 3.2 sq. ft., Max. Temp. 150 Degrees F, Pleats per Linear Feet 12

Reviews