Standard Capacity Pleated Filter, 12"x24"x4", MERV 7, Min. Qty 6

AIR HANDLER| Zoro #: G3754922| Mfr #: 2W238

$9.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Media Area: 11.1 sq. ft.Nominal Filter Size: 12x24x4Nominal Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3754922 Mfr #: 2W238
Media Area: 11.1 sq. ft.Nominal Filter Size: 12x24x4
Nominal Width: 24"Actual Height: 11-3/8"
Nominal Depth: 4"Actual Width: 23-3/8"
Max. Temp.: 150 Degrees FFrame Type: Moisture Resistant Die Cut Chipboard
Filter Efficiency: 40%Frame Included: Yes
Item: Standard Capacity Pleated FilterNominal Height: 12"
Final Recommended Resistance: 1.0"WCPleats per Linear Feet: 9
Air Filter Type: Standard Capacity Pleated FilterHigh Initial Resistance: 0.31"WC
Max. Velocity: 500 fpmHigh Velocity: 625 fpm
Actual Depth: 3-5/8"Standards: UL 900 Classified
MERV: 7Country of Origin (subject to change): Multiple

Description

Standard Capacity Pleated Filter,Nominal Filter Size 12x24x4,Nominal Height 12 In.,Nominal Width 24 In.,Nominal Depth 4 In.,MERV 7,Frame Type Moisture Resistant Die Cut Chipboard,Nominal Pleat 0.4,High Velocity 625 fpm,High Initial Resistance 0.31 In.WC,Final Recommended Resistance 1.0 In.WC,Max. Velocity 500 fpm,Media Area 11.1 sq. ft.,Max. Temp. 180 Degrees F,Pleats per Linear Feet 9,Standards UL 900 Classified,Actual Height 11-3/8 In.,Actual Width 23-3/8 In.

Reviews