Standard Capacity Pleated Filter, 14"x20"x2", MERV 7, Min. Qty 12

AIR HANDLER| Zoro #: G3774626| Mfr #: 6C515

$4.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Media Area: 5.8 sq. ft.Nominal Filter Size: 14x20x2Nominal Width: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774626 Mfr #: 6C515
Media Area: 5.8 sq. ft.Nominal Filter Size: 14x20x2
Nominal Width: 20"Actual Height: 13-1/2"
Nominal Depth: 2"Actual Width: 19-1/2"
Max. Temp.: 150 Degrees FFrame Type: Moisture Resistant Die Cut Chipboard
Filter Efficiency: 40%Frame Included: Yes
Item: Standard Capacity Pleated FilterNominal Height: 14"
Final Recommended Resistance: 1.0"WCPleats per Linear Feet: 10
Air Filter Type: Standard Capacity Pleated FilterHigh Initial Resistance: 0.33"WC
Max. Velocity: 500 fpmHigh Velocity: 500 fpm
Actual Depth: 1-3/4"Standards: UL 900 Classified
MERV: 7Country of Origin (subject to change): Multiple

Description

Standard Capacity Pleated Filter, Nominal Filter Size 14x20x2, Nominal Height 14 In., Nominal Width 20 In., Nominal Depth 2 In., MERV 7, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Standard Capacity Pleated Filter, Air Filter Media Type Synthetic, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.33 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 5.8 sq. ft., Max. Temp. 150 Degrees F, Pleats per Linear Feet 10

Reviews