Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Standard Capacity Pleated Filter, 14"x24"x1", MERV 7, Min. Qty 12

AIR HANDLER | Zoro #: G3774206 | Mfr #: 5W970

$ 4.99 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G3774206 Mfr #: 5W970
Frame Included: Yes Nominal Depth: 1"
Actual Depth: 3/4" Actual Width: 23-3/8"
Nominal Width: 24" Max. Velocity: 500 fpm
Air Filter Item: Standard Capacity Pleated Filter Frame Type: Moisture Resistant Die Cut Chipboard
Final Recommended Resistance: 1.0"WC Actual Height: 13-3/8"
High Initial Resistance: 0.30"WC High Velocity: 500 fpm
Item: Standard Capacity Pleated Filter Filter Efficiency: 40%
Max. Temp.: 150 Degrees F Media Area: 4.4 sq. ft.
Standards: UL 900 Classified Nominal Filter Size: 14x24x1
MERV: 7 Nominal Height: 14"
Pleats per Linear Feet: 12 Country of Origin (subject to change): Multiple

Description

Whether you're shopping for an individual pleated air filter or stocking up as an HVAC specialist, maintenance worker or hotel/business owner, we have a full line of sizes and styles to choose from. Here is some additional information about Air Handler Standard Capacity Pleated Filter. Nominal Filter Size: 14x24x1, Nominal Height: 14", Nominal Width: 24".

Reviews