Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Standard Capacity Pleated Filter, 14"x30"x1", MERV 7, Min. Qty 12

AIR HANDLER| Zoro #: G3774041| Mfr #: 6B998

$5.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Media Area: 5.1 sq. ft.Nominal Filter Size: 14x30x1Nominal Width: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774041 Mfr #: 6B998
Media Area: 5.1 sq. ft.Nominal Filter Size: 14x30x1
Nominal Width: 30"Actual Height: 13-7/8"
Nominal Depth: 1"Actual Width: 29-1/2"
Max. Temp.: 150 Degrees FFrame Type: Moisture Resistant Die Cut Chipboard
Filter Efficiency: 40%Frame Included: Yes
Item: Standard Capacity Pleated FilterNominal Height: 14"
Final Recommended Resistance: 1.0"WCPleats per Linear Feet: 12
Air Filter Type: Standard Capacity Pleated FilterHigh Initial Resistance: 0.30"WC
Max. Velocity: 500 fpmHigh Velocity: 500 fpm
Actual Depth: 3/4"Standards: UL 900 Classified
MERV: 7Country of Origin (subject to change): Multiple

Description

Standard Capacity Pleated Filter, Nominal Filter Size 14x30x1, Nominal Height 14 In., Nominal Width 30 In., Nominal Depth 1 In., MERV 7, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Standard Capacity Pleated Filter, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.30 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 5.1 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 12, Standards UL 900 Classified

Reviews