KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standard Capacity Pleated Filter, 16"x25"x2", MERV 7, Min. Qty 12

AIR HANDLER| Zoro #: G4638155| Mfr #: 2W231

$5.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Velocity: 500 fpm
Nominal Filter Size: 16x25x2
Nominal Width: 25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G4638155 Mfr #: 2W231
Max. Velocity: 500 fpmNominal Filter Size: 16x25x2
Nominal Width: 25"Actual Width: 24-1/2"
Final Recommended Resistance: 1.0"WCFilter Efficiency: 40%
Actual Depth: 1-3/4"Nominal Depth: 2"
Standards: UL 900 ClassifiedFrame Included: Yes
Air Filter Type: Standard Capacity Pleated FilterMERV: 7
Pleats per Linear Feet: 10Nominal Height: 16"
Actual Height: 15-1/2"High Velocity: 500 fpm
Frame Type: Moisture Resistant Die Cut ChipboardHigh Initial Resistance: 0.33"WC
Media Area: 8.4 sq. ft.Max. Temp.: 150 Degrees F
Item: Standard Capacity Pleated FilterCountry of Origin (subject to change): Multiple

Description

Pleated Filter, Frame Type Moisture Resistant Die Cut Chipboard, Nominal Height 25 In., Nominal Width 16 In., Nominal Depth 2 In., MERV 7Nominal Pleat 40 PercentHigh Velocity 500 fpm, High Initial Resistance 0.33 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 8.6 sq. ft., Max. Temp. 150 Degrees F, Pleats per Linear Feet 10, Standards UL 900 Classified, old P/N 'G3749435'

Reviews