SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Standard Capacity Pleated Filter, 18"x20"x1", MERV 7, Min. Qty 12

AIR HANDLER| Zoro #: G3776394| Mfr #: 5W974

$4.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 150 Degrees FHigh Velocity: 500 fpmMedia Area: 4.8 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3776394 Mfr #: 5W974
Max. Temp.: 150 Degrees FHigh Velocity: 500 fpm
Media Area: 4.8 sq. ft.Nominal Width: 20"
Actual Depth: 3/4"High Initial Resistance: 0.30"WC
Standards: UL 900 ClassifiedFinal Recommended Resistance: 1.0"WC
Pleats per Linear Feet: 12Frame Included: Yes
MERV: 7Actual Height: 17-1/2"
Nominal Filter Size: 18x20x1Nominal Height: 18"
Air Filter Type: Standard Capacity Pleated FilterFilter Efficiency: 40%
Max. Velocity: 500 fpmActual Width: 19-1/2"
Item: Standard Capacity Pleated FilterNominal Depth: 1"
Frame Type: Moisture Resistant Die Cut ChipboardCountry of Origin (subject to change): Multiple

Description

Standard Capacity Pleated Filter, Nominal Filter Size 18x20x1, Nominal Height 18 In., Nominal Width 20 In., Nominal Depth 1 In., MERV 7, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Standard Capacity Pleated Filter, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.30 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 4.8 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 12, Standards UL 900 Classified

Reviews