Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Standard Capacity Pleated Filter, 18"x24"x4", MERV 7, Min. Qty 6

AIR HANDLER | Zoro #: G3754807 | Mfr #: 5W518

$ 12.16 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G3754807 Mfr #: 5W518
Frame Included: Yes Nominal Depth: 4"
Actual Depth: 3-3/4" Actual Width: 23-3/8"
Nominal Width: 24" Max. Velocity: 625 fpm
Air Filter Item: Standard Capacity Pleated Filter Frame Type: Moisture Resistant Die Cut Chipboard
Final Recommended Resistance: 1.0"WC Actual Height: 17-3/8"
High Initial Resistance: 0.31"WC High Velocity: 625 fpm
Item: Standard Capacity Pleated Filter Filter Efficiency: 40%
Max. Temp.: 150 Degrees F Media Area: 17.3 sq. ft.
Standards: UL 900 Classified Nominal Filter Size: 18x24x4
MERV: 7 Nominal Height: 18"
Pleats per Linear Feet: 9 Country of Origin (subject to change): Multiple

Description

Standard Capacity Pleated Filter, Nominal Filter Size 18x24x4, Nominal Height 18 In., Nominal Width 24 In., Nominal Depth 4 In., MERV 7, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Standard Capacity Pleated Filter, Filter Efficiency 40 Percent, High Velocity 625 fpm, High Initial Resistance 0.31 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 625 fpm, Media Area 17.3 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 9, Standards UL 900 Classified

Reviews