SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Standard Capacity Pleated Filter, 20"x20"x2", MERV 7, Min. Qty 12

AIR HANDLER| Zoro #: G4638164| Mfr #: 2W232

$5.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Velocity: 500 fpmNominal Filter Size: 20x20x2Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G4638164 Mfr #: 2W232
High Velocity: 500 fpmNominal Filter Size: 20x20x2
Max. Temp.: 150 Degrees FNominal Height: 20"
Actual Height: 19-1/2"Nominal Width: 20"
Max. Velocity: 500 fpmFrame Type: Moisture Resistant Die Cut Chipboard
MERV: 7Actual Depth: 1-3/4"
Media Area: 8.2 sq. ft.Standards: UL 900 Classified
Nominal Depth: 2"Filter Efficiency: 40%
Final Recommended Resistance: 1.0"WCFrame Included: Yes
Air Filter Type: Standard Capacity Pleated FilterHigh Initial Resistance: 0.33"WC
Actual Width: 19-1/2"Item: Standard Capacity Pleated Filter
Pleats per Linear Feet: 10Country of Origin (subject to change): Multiple

Description

Standard Capacity Pleated Filter, Nominal Filter Size 20x20x2, Nominal Height 20 In., Nominal Width 20 In., Nominal Depth 2 In., MERV 7, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Standard Capacity Pleated Filter, Air Filter Media Type Synthetic, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.33 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 8.2 sq. ft., Max. Temp. 150 Degrees F, Pleats per Linear Feet 10

Reviews