DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Standard Capacity Pleated Filter, 22"x25"x1", MERV 7, Min. Qty 12

AIR HANDLER| Zoro #: G3773691| Mfr #: 6B991

$7.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Velocity: 500 fpm
Nominal Filter Size: 22x25x1
Max. Temp.: 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773691 Mfr #: 6B991
High Velocity: 500 fpmNominal Filter Size: 22x25x1
Max. Temp.: 180 Degrees FNominal Height: 22"
Actual Height: 21-3/4"Nominal Width: 25"
Max. Velocity: 500 fpmFrame Type: Moisture Resistant Die Cut Chipboard
MERV: 7Actual Depth: 3/4"
Media Area: 6.7 sq. ft.Standards: UL 900 Classified
Nominal Depth: 1"Filter Efficiency: 40%
Final Recommended Resistance: 1.0"WCFrame Included: Yes
Air Filter Type: Standard Capacity Pleated FilterHigh Initial Resistance: 0.30"WC
Actual Width: 24"Item: Standard Capacity Pleated Filter
Pleats per Linear Feet: 12Country of Origin (subject to change): Multiple

Description

Standard Capacity Pleated Filter, Nominal Filter Size 22x24-1/4x1, Nominal Height 22 In., Nominal Width 24-1/4 In., Nominal Depth 1 In., MERV 7, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Standard Capacity Pleated Filter, Air Filter Media Type Synthetic, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.30 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 6.7 sq. ft., Max. Temp. 180 Degrees F

Reviews