BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Standard Capacity Pleated Filter, 24"x24"x2", MERV 7, Min. Qty 12

AIR HANDLER| Zoro #: G4638182| Mfr #: 2W235

$5.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Media Area: 11.5 sq. ft.Nominal Filter Size: 24x24x2Nominal Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G4638182 Mfr #: 2W235
Media Area: 11.5 sq. ft.Nominal Filter Size: 24x24x2
Nominal Width: 24"Actual Height: 23-3/8"
Nominal Depth: 2"Actual Width: 23-3/8"
Max. Temp.: 150 Degrees FFrame Type: Moisture Resistant Die Cut Chipboard
Filter Efficiency: 40%Frame Included: Yes
Item: Standard Capacity Pleated FilterNominal Height: 24"
Final Recommended Resistance: 1.0"WCPleats per Linear Feet: 10
Air Filter Type: Standard Capacity Pleated FilterHigh Initial Resistance: 0.33"WC
Max. Velocity: 500 fpmHigh Velocity: 500 fpm
Actual Depth: 1-3/4"Standards: UL 900 Classified
MERV: 7Country of Origin (subject to change): Multiple

Description

Pleated Filter, Frame Type Moisture Resistant Die Cut Chipboard, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 2 In., MERV 7Nominal Pleat 40 PercentHigh Velocity 500 fpm, High Initial Resistance 0.33 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 12.7 sq. ft., Max. Temp. 150 Degrees F, Pleats per Linear Feet 10, Standards UL 900 Classified, old P/N 'G3776491'

Reviews