BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Standard Capacity Pleated Filter, 25"x25"x2", MERV 7, Min. Qty 12

AIR HANDLER| Zoro #: G3774495| Mfr #: 6C518

$6.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 25x25x2Filter Efficiency: 40%Pleats per Linear Feet: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774495 Mfr #: 6C518
Nominal Filter Size: 25x25x2Filter Efficiency: 40%
Pleats per Linear Feet: 10MERV: 7
High Velocity: 500 fpmAir Filter Type: Standard Capacity Pleated Filter
Nominal Width: 25"Frame Type: Moisture Resistant Die Cut Chipboard
Item: Standard Capacity Pleated FilterMax. Velocity: 500 fpm
Standards: UL 900 ClassifiedMax. Temp.: 150 Degrees F
Actual Depth: 1-3/4"Nominal Height: 25"
High Initial Resistance: 0.33"WCActual Width: 24-1/2"
Nominal Depth: 2"Actual Height: 24-1/2"
Media Area: 17.3 sq. ft.Frame Included: Yes
Final Recommended Resistance: 1.0"WCCountry of Origin (subject to change): Multiple

Description

Standard Capacity Pleated Filter, Nominal Filter Size 25x25x2, Nominal Height 25 In., Nominal Width 25 In., Nominal Depth 2 In., MERV 7, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Standard Capacity Pleated Filter, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.33 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 17.3 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 10, Standards UL 900 Classified

Reviews