Standard Capacity Pleated Filter, 25"x29"x4", MERV 7, Min. Qty 3

AIR HANDLER| Zoro #: G3752305| Mfr #: 5C436

$21.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Velocity: 625 fpm
Nominal Filter Size: 25x29x4
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3752305 Mfr #: 5C436
High Velocity: 625 fpmNominal Filter Size: 25x29x4
Max. Temp.: 150 Degrees FNominal Height: 25"
Actual Height: 24-3/8"Nominal Width: 29"
Max. Velocity: 625 fpmFrame Type: Moisture Resistant Die Cut Chipboard
MERV: 7Actual Depth: 3-3/4"
Media Area: 28.4 sq. ft.Standards: UL 900 Classified
Nominal Depth: 4"Filter Efficiency: 40%
Final Recommended Resistance: 1.0"WCFrame Included: Yes
Air Filter Type: Standard Capacity Pleated FilterHigh Initial Resistance: 0.31"WC
Actual Width: 28-3/8"Item: Standard Capacity Pleated Filter
Pleats per Linear Feet: 9Country of Origin (subject to change): Multiple

Description

Standard Capacity Pleated Filter, Nominal Filter Size 25x29x4, Nominal Height 25 In., Nominal Width 29 In., Nominal Depth 4 In., MERV 7, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Standard Capacity Pleated Filter, Filter Efficiency 40 Percent, High Velocity 625 fpm, High Initial Resistance 0.31 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 625 fpm, Media Area 28.4 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 9, Standards UL 900 Classified

Reviews