3-Ply Ring Panel Air Filter, 16x24", Min. Qty 24

AIR HANDLER| Zoro #: G3780077| Mfr #: 6B815

$9.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL Class 900
Thickness: 1"
Filter Efficiency: 0.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3780077 Mfr #: 6B815
Standards: UL Class 900Thickness: 1"
Filter Efficiency: 0.25Max. Temp.: 150 Degrees F
Width: 24"Frame Type: Internal Wire, Heat Sealed Inside the Polyester Layers
Height: 16"Item: Three Ply Ring Panel Air Filter
Final Resistance: 1" WCInitial Resistance: 0.28" WC
Country of Origin (subject to change): Multiple

Description

Three Ply Ring Panel Air Filter, Filter Efficiency 0.25, Height 16 In., Width 24 In., Thickness 1 In., Frame Type Internal Wire, Heat Sealed Inside the Polyester Layers, Initial Resistance 0.28 In. WC, Final Resistance 1 In. WC, Max. Temp. 150 Degrees F, Standards UL Class 900

Reviews