SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Aluminum Trim-to-Fit Filter, 15x24x1/4", Min. Qty 12

AIR HANDLER| Zoro #: G3773621| Mfr #: 5C438

$5.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Air Filter Media Type: AluminumNominal Height: 15"Max. Temp.: 180F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773621 Mfr #: 5C438
Air Filter Media Type: AluminumNominal Height: 15"
Max. Temp.: 180FNominal Width: 24"
Air Flow: 300 fpmFinal Resistance: 1.00" WC
Nominal Filter Size: 15x24x1/4Nominal Depth: 1/4"
Frame Included: NoItem: Trim To Fit Filter
Air Filter Item: Trim To Fit Filter PadAir Filter Color: Silver
Initial Resistance: 0.2" WCCountry of Origin (subject to change): Multiple

Description

Trim To Fit Filter, 15x24x1/4 Nominal Filter Size, Nominal Height 15 In., Nominal Width 24 In., Nominal Depth 1/4 In., Air Filter Media Type Aluminum, Air Filter Color Silver, No Frame Included, Air Flow 300 fpm, Initial Resistance 0.2 In. WC, Final Resistance 1.00 In. WC, Max. Temp. 180F

Reviews