V-Bank Air Filter, 24x24x12", MERV 14
- Zoro #: G7802326
- Mfr #: 53TE88
$449.78
- Air Filter Item: V-Bank Air Filter
- Filter Efficiency - Air Filters: 95 %
- Initial Resistance: 0.35" WC
Air Handler #53TE88 Specifications
| |
Air Filter Item: V-Bank Air Filter | Filter Efficiency - Air Filters: 95 % |
Initial Resistance: 0.35" WC | Air Flow @ 300 fpm: 1,200 cfm |
Item: V-Bank Air Filter | Nominal Depth: 12 in |
Nominal Height: 24 in | Media Area: 196 sq ft |
Filters Out: Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments | Standards: UL 900 |
Actual Width: 23 3/8 in | Air Filter Header Type: Double Header |
Max. Air Flow: 2000 cfm | Performance Rating: MERV 13 |
Removes Particles Down To: 0.3 to 1.0 microns | Nominal Filter Size: 24x24x12 |
Air Flow @ 500 fpm: 2,000 cfm | Final Resistance: 1.5" WC |
Style - Air Filters: Box | Media Color: White |
Number of Vs: 4 | Air Flow @ 750 fpm: 3,000 cfm |
Air Flow @ 625 fpm: 2,500 cfm | Actual Height: 23 3/8 in |
Number of V’s: 4 | Media Material: Fiberglass |
Actual Filter Size: 23-3/8 in x 23-3/8 in x 11-1/2 in | Filter Pack Enclosure: Plastic Frame |
Actual Depth: 11 1/2 in | Air Flow: 500 fpm |
Gasket Location: None | Gasket Material: None |
Air Filter Media Type: Fiberglass | Frame or Header Material: Galvanized Steel |
Filter Efficiency: 95% | Recommended Final Resistance: 1.5 in wc |
Max. Temp.: 160 Degrees F | With/Without Gasket: No |
MERV: 14 | Nominal Width: 24 in |
Initial Resistance @ 500 fpm: 0.38 in wc | Country of Origin (subject to change): Multiple |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type Double Header, Number of Vs 4, Gasket Location None, Gasket Material None, Media Color White, Media Area 196 sq ft