Air King
16" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC, Remote Control
Mfr # 9046
Zoro # G3468534
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 16"
- Height 18 in
- Includes Remote Control
- Voltage 120V AC
- Watts 46/40/35 W
Explore More Products
- AIR KING 30" Wall Mount Fan 9030
- AIR KING 20" Box Fan, Non-Oscillating, 3 Speeds, 120VAC, Carrying Handle 9723
- AIR KING 18" Wall Mount Fan, Industrial Grade 9518
- AIR KING 30" Pedestal Fan, Oscillating 9175
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, Black 9118
- AIR KING 16" Table & Floor Fan, Oscillating, 3 Speeds, 120VAC, White, Tilting Head 9106
- HUNTER 16 Retro Pedestal Fan in OilRubbed Bronze 90444
- O2COOL 10.55 in. H X 2.75 in. D 1 speed Misting Fan FML0001
- LASKO Rechargeable Battery Fan RB200
- DAYTON Floor Fan, 24 in, 3 Speeds, Silver, Includes Wall and Ceiling Bracket 61LD80
- AIR KING 30" Wall Mount Fan, Oscillating 9075
- Air King Residential Fans