Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

20" Box, Non-Oscillating, 3 Speed, 120v

  • Zoro #: G3328683
  • Mfr #: 9723

$40.09

Details
  • Hz: 60
  • Air Flow (CFM): 2163/1900/1463
  • NEMA Plug Configuration: 5-15p
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Air King #9723 Specifications

  • Zoro #: G3328683
  • Mfr #: 9723
Hz: 60 Air Flow (CFM): 2163/1900/1463
NEMA Plug Configuration: 5-15p Includes: Carrying Handle
Number of Blades: 5 Height: 22-1/2"
Conductor Size: 18 AWG Battery Operated - Fans: No
Watts: 166/117/87 RPM: 1220/1075/855
Length: 21-3/8" Bearing Type: Sleeve
Width: 6-3/8" Fan Item: Box Fan
Blade Dia.: 20" Item: Box Fan
Guard Material: Steel, Plastic Fan Power Source: Plug-In
Blade Material: Polypropylene Number of Speeds: 3
Oscillating / Non-Oscillating: Non-Oscillating Amps: .94/.72/.56
Standards: ETL and OSHA Compliant Guards; Tested to AMCA standard 230.99 Number of Conductors: 3
Cord Length - Fans: 6 ft. Fan Mounting Location: Floor
Voltage: 120 VAC Cord Length: 6 ft.
Fan Voltage: 120VAC Country of Origin (subject to change): United States

Description

Keep fresh air moving through rooms in your home or business with energy-saving residential fans. Here are some important details for Air King Box. Width: 6-3/8", Voltage: 120v.

Reviews of Air King #9723