1500/900W Electric Pedestal Heater, Fan Forced, 120V

AIR KING| Zoro #: G2347791| Mfr #: 8132

$64.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (3) Prong Grounded Plug, Multi Function Remote Control with (2) AAA Batteries
NEMA Plug Configuration: 5-15p
Item: Electric Pedestal Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347791 Mfr #: 8132
Includes: (3) Prong Grounded Plug, Multi Function Remote Control with (2) AAA BatteriesNEMA Plug Configuration: 5-15p
Item: Electric Pedestal HeaterBtuH Output: 5118 / 3070
Electric Heater Phase: 1Safety Features: Safe Ceramic Heating Element, Automatic Overheat Protection and Widespread Oscillation
Cord Length: 72"Watts: 1500/900
Number of Heat Settings: 2 and AutoAmps AC: 12.5/7.0
Heater Color: GrayManufacturers Warranty Length: Motor 3 yr., All Other Parts 1 yr.
Heating Method: Fan ForcedHeight: 23"
Depth: 8-1/2"Standards: ETL
Electric Heater Item: Electric Pedestal HeaterWidth: 7-1/4"
Heater Voltage: 120VACHz: 60
Country of Origin (subject to change): China

Description

Electric Pedestal Heater, Heating Method Fan Forced, Oscillating, Heater Voltage 120VAC, 1500/900 Watts, Height 23 In., Width 7-1/4 In., Depth 8-1/2 In., 60 Hz, 1 Electric Heater Phase, 12.5/7.0 Amps AC, 5118 / 3070 BtuH Output, Cord Length 72 In., NEMA Plug Configuration 5-15P, Heater Color Gray, Number of Heat Settings 2 and Auto, Features Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat, Auto Fan Setting, LCD Display, 7 hr. Timer, Digital with Oscillating Feature

Reviews