THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1500/900W Electric Pedestal Heater, Fan Forced, 120V

AIR KING| Zoro #: G0763086| Mfr #: 8566

$110.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heater Color: Gray
Features: Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat, Auto Fan Setting, LCD Display, 8 hr. Timer with Oscillating Feature
Standards: ETL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763086 Mfr #: 8566
Heater Color: GrayFeatures: Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat, Auto Fan Setting, LCD Display, 8 hr. Timer with Oscillating Feature
Standards: ETLCord Length: 72"
Heating Method: Fan ForcedNEMA Plug Configuration: 5-15p
Includes: (3) Prong Grounded Plug, Multi Function Remote ControlHeight: 34"
Electric Heater Item: Electric Pedestal HeaterManufacturers Warranty Length: Motor 3 yr., All Other Parts 1 yr.
Item: Electric Pedestal HeaterSafety Features: Safe Ceramic Heating Element, Automatic Overheat Protection and Widespread Oscillation
Depth: 9-1/4"Amps AC: 12.5/7.0
Electric Heater Phase: 1BtuH Output: 5118 / 3070
Width: 7-1/4"Heater Voltage: 120VAC
Hz: 60Number of Heat Settings: 2 and Auto
Watts: 1500/900Country of Origin (subject to change): China

Description

Electric Pedestal Heater, Heating Method Fan Forced, Yes, Heater Voltage 120VAC, 1500/900 Watts, Height 34 In., Width 7-1/4 In., Depth 9-1/4 In., 60 Hz, 1 Electric Heater Phase, 12.5/7.0 Amps AC, 5118 / 3070 BtuH Output, Cord Length 72 In., NEMA Plug Configuration 5-15P, Heater Color Gray, Number of Heat Settings 2 and Auto, Features Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat, Auto Fan Setting, LCD Display, 8 hr. Timer with Oscillating Feature

Reviews