18" Pedestal Fan, Oscillating, 3 Speed

AIR KING| Zoro #: G1423861| Mfr #: 9880

$61.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Guard Material: Powder Coated Steel Front with High Impact Resistant Plastic RearWidth: 20-3/4"Blade Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1423861 Mfr #: 9880
Guard Material: Powder Coated Steel Front with High Impact Resistant Plastic RearWidth: 20-3/4"
Blade Material: PolypropyleneNEMA Plug Configuration: 5-15p
RPM: 1080/950/780Number of Blades: 5
Color: WhiteBlade Dia.: 18"
Number of Conductors: 3Standards: ETL and OSHA Compliant Guards
Watts: 114/85/83Length: 20-3/4"
Cord Length: 6 ft.Height: 50-1/2"
Air Flow: 1955/1680/1360 cfmHz: 60
Oscillating / Non-Oscillating: YesNumber of Speeds: 3
Voltage: 120Includes: Remote Control and Column Height Adjustment From 42'' In to 50''
Item: PedestalAmps: 0.85/0.65/0.55
Country of Origin (subject to change): United States

Description

Fan, Overall Style - Fans Residential Pedestal, Fan Mounting Location Pedestal, Number of Speeds 3, Blade Dia. 18 In., Yes, Air Flow (CFM) 1955/1680/1360, Cord Length - Fans 6 ft., Fan Power Source Plug-In, Fan Voltage 120VAC, 60 Hz, RPM 1080/950/780, 0.85/0.65/0.55 Amps, 114/85/83 Watts, Length 20-3/4 In., Width 20-3/4 In., Height 50-1/2 In., Color White, Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear, Number of Blades 5, Blade Material Polypropylene

Reviews