KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

16" Oscillating Residential Pedestal Fan, 3 Speed

AIR KING| Zoro #: G0482641| Mfr #: 9546

$66.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Cord Length: 6 ft.
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482641 Mfr #: 9546
Width: 18"Cord Length: 6 ft.
Voltage: 120Includes: Remote Control and Column Height Adjustment From 40'' to 53''
NEMA Plug Configuration: 5-15pNumber of Speeds: 3
Length: 18"RPM: 1390/1200/980
Amps: 0.55/0.45/0.40Blade Material: Polypropylene
Hz: 60Blade Dia.: 16"
Air Flow: 1555/1345/1000 cfmItem: Fan
Number of Conductors: 3Height: 53"
Watts: 77/65/57Guard Material: Powder Coated Steel Front with High Impact Resistant Plastic Rear
Color: GrayNumber of Blades: 3
Standards: ETL and OSHA Compliant GuardsCountry of Origin (subject to change): United States

Description

Residential Pedestal Fan, Oscillating, Number of Speeds 3, Blade Dia. 16 In., Voltage 120, 60 Hz, Air Flow 1555/1345/1000 cfm, RPM 1390/1200/980, 0.55/0.45/0.40 Amps, 77/65/57 Watts, Length 18 In., Width 18 In., Height 53 In., Color Gray, Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear, Number of Blades 3, Blade Material Polypropylene, NEMA Plug Configuration 5-15p, Number of Conductors 3, Cord Length 6 ft., Standards ETL and OSHA Compliant Guards

Reviews