16" Oscillating Residential Pedestal Fan, 3 Speed

AIR KING| Zoro #: G0955911| Mfr #: 9126

$44.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ETL and OSHA Compliant Guards
Width: 18"
Cord Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955911 Mfr #: 9126
Standards: ETL and OSHA Compliant GuardsWidth: 18"
Cord Length: 6 ft.Number of Speeds: 3
Guard Material: Powder Coated Steel Front with High Impact Resistant Plastic RearIncludes: Column Height Adjustment From 36" to 52" and Head Tilting Adjustment 30 Deg Up to 15 Deg Down
Height: 53-1/4"Amps: 0.60/0.50/0.45
Blade Material: PolypropyleneNumber of Conductors: 3
Color: GrayWatts: 77/65/57
Length: 18"Blade Dia.: 16"
Voltage: 120Air Flow: 1580/1420/1220 cfm
Number of Blades: 3Hz: 60
NEMA Plug Configuration: 5-15pRPM: 1450/1320/1050
Country of Origin (subject to change): United States

Description

Residential Pedestal Fan, Oscillating, Number of Speeds 3, Blade Dia. 16 In., Voltage 120, 60 Hz, Air Flow 1580/1420/1220 cfm, RPM 1450/1320/1050, 0.60/0.50/0.45 Amps, 77/65/57 Watts, Length 18 In., Width 18 In., Height 53-1/4 In., Color Gray, Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear, Number of Blades 3, Blade Material Polypropylene, NEMA Plug Configuration 5-15P, Number of Conductors 3, Cord Length 6 ft., Standards ETL and OSHA Compliant Guards

Reviews