18" Oscillating Residential Pedestal Fan, 3 Speed

AIR KING| Zoro #: G1647256| Mfr #: 9119

$50.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 20-3/4"
NEMA Plug Configuration: 5-15p
RPM: 1100/950/800
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647256 Mfr #: 9119
Width: 20-3/4"NEMA Plug Configuration: 5-15p
RPM: 1100/950/800Cord Length: 6 ft.
Includes: Column Height Adjustment From 37" to 53 3/4" and Head Tilting Adjustment 30 Deg Up to 15 Deg DownNumber of Speeds: 3
Watts: 114/85/83Number of Blades: 5
Blade Dia.: 18"Air Flow: 1950/1680/1380 cfm
Blade Material: PolypropyleneVoltage: 120
Standards: ETL and OSHA Compliant GuardsGuard Material: Powder Coated Steel Front with High Impact Resistant Plastic Rear
Amps: 0.85/0.67/0.59Color: White
Length: 20-3/4"Hz: 60
Height: 54-1/2"Item: Fan
Number of Conductors: 3Country of Origin (subject to change): United States

Description

Fan, Overall Style - Fans Residential Pedestal, Fan Mounting Location Pedestal, Number of Speeds 3, Blade Dia. 18 In., Yes, Air Flow (CFM) 1950/1680/1380, Cord Length - Fans 6 ft., Fan Power Source Plug-In, Fan Voltage 120VAC, 60 Hz, RPM 1100/950/800, 0.85/0.67/0.59 Amps, 114/85/83 Watts, Length 20-3/4 In., Width 20-3/4 In., Height 54-1/2 In., Color White, Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear, Number of Blades 5, Blade Material Polypropylene

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews