1500/900W Electric Space Heater, Fan Forced, 120V

AIR KING| Zoro #: G2311364| Mfr #: 8602

$133.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Glide System Pivot
NEMA Plug Configuration: 5-15p
Item: Electric Space Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2311364 Mfr #: 8602
Includes: Glide System PivotNEMA Plug Configuration: 5-15p
Item: Electric Space HeaterBtuH Output: 5118
Cord Length: 72"Safety Features: Safe Ceramic Element, Automatic Overheat Protection, V-O Safety Plastic, Cool Touch Housing
Electric Heater Phase: 1Watts: 1500/900
Number of Heat Settings: 2 Plus AutoAmps AC: 12.5
Heater Color: Black/SilverManufacturers Warranty Length: 3 yr.
Heating Method: Fan ForcedHeight: 24-15/16"
Depth: 16-11/16"Standards: ETL
Electric Heater Item: Portable Electric HeaterWidth: 6-1/2"
Heater Voltage: 120VACHz: 60
Features: Digital Display Thermostat 7 hr. TimerCountry of Origin (subject to change): China

Description

Electric Space Heater, Heating Method Fan Forced, Non-Oscillating, Heater Voltage 120VAC, 1500/900 Watts, Height 24-15/16 In., Width 6-1/2 In., Depth 16-11/16 In., 60 Hz, 1 Electric Heater Phase, 12.5 Amps AC, 5118 BtuH Output, Cord Length 72 In., NEMA Plug Configuration 5-15P, Heater Color Black/Silver, Number of Heat Settings 2 Plus Auto, Features Digital Display Thermostat 7 hr. Timer, Safety Features Safe Ceramic Element, Automatic Overheat Protection, V-O Safety Plastic, Cool Touch Housing

Reviews