Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1500/900W Electric Space Heater, Fan Forced, 120V

AIR KING| Zoro #: G0998051| Mfr #: 8900

$61.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (3) Prong Grounded Plug, Tubular Steel Base, Rubberized Handle
NEMA Plug Configuration: 5-15p
Item: Electric Space Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998051 Mfr #: 8900
Includes: (3) Prong Grounded Plug, Tubular Steel Base, Rubberized HandleNEMA Plug Configuration: 5-15p
Item: Electric Space HeaterBtuH Output: 5118 / 3070
Cord Length: 72"Safety Features: Safe Ceramic Heating Element, Automatic Overheat Protection
Electric Heater Phase: 1Watts: 1500/900
Number of Heat Settings: 2 and Fan OnlyAmps AC: 12.5/7.0
Heater Color: GrayManufacturers Warranty Length: Motor 3 yr., All Other Parts 1 yr.
Heating Method: Fan ForcedHeight: 11-3/8"
Depth: 11-9/16"Standards: ETL
Electric Heater Item: Portable Electric HeaterWidth: 11-3/4"
Heater Voltage: 120VACHz: 60
Features: Pivoting, Auto Overheat Shut Off Protection with ThermostatCountry of Origin (subject to change): China

Description

Electric Space Heater, Heating Method Fan Forced, Non-Oscillating, Heater Voltage 120VAC, 1500/900 Watts, Height 11-3/8 In., Width 11-3/4 In., Depth 11-9/16 In., 60 Hz, 1 Electric Heater Phase, 12.5/7.0 Amps AC, 5118 / 3070 BtuH Output, Cord Length 72 In., NEMA Plug Configuration 5-15P, Heater Color Gray, Number of Heat Settings 2 and Fan Only, Features Pivoting, Auto Overheat Shut Off Protection with Thermostat, Safety Features Safe Ceramic Heating Element, Automatic Overheat Protection

Reviews