BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1500/900W Electric Space Heater, Fan Forced, 120V

AIR KING| Zoro #: G1420054| Mfr #: 8945

$49.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ETL
Safety Features: Safe Ceramic Heating Element, Automatic Overheat Protection
Width: 6-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420054 Mfr #: 8945
Standards: ETLSafety Features: Safe Ceramic Heating Element, Automatic Overheat Protection
Width: 6-3/4"Electric Heater Phase: 1
Hz: 60Electric Heater Item: Portable Electric Heater
Includes: (3) Prong Grounded Plug, Close Mesh Blower GuardHeight: 11-3/4"
Depth: 8-3/4"BtuH Output: 5118 / 3070
Number of Heat Settings: 2 and Fan OnlyFeatures: Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat
Watts: 1500/900Heater Voltage: 120VAC
Heating Method: Fan ForcedCord Length: 72"
Amps AC: 12.5/7.0NEMA Plug Configuration: 5-15p
Heater Color: GrayManufacturers Warranty Length: Motor 3 yr., All Other Parts 1 yr.
Country of Origin (subject to change): China

Description

Electric Space Heater, Heating Method Fan Forced, Non-Oscillating, Heater Voltage 120VAC, 1500/900 Watts, Height 11-3/4 In., Width 6-3/4 In., Depth 8-3/4 In., 60 Hz, 1 Electric Heater Phase, 12.5/7.0 Amps AC, 5118 / 3070 BtuH Output, Cord Length 72 In., NEMA Plug Configuration 5-15P, Heater Color Gray, Number of Heat Settings 2 and Fan Only, Features Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat, Safety Features Safe Ceramic Heating Element, Automatic Overheat Protection

Reviews