Portable Blower Fan, 120V, 310 cfm, Gray

AIR KING| Zoro #: G1873654| Mfr #: 9550

$65.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Requires: -Overall Height: 11-1/4"Overall Width: 9-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873654 Mfr #: 9550
Requires: -Overall Height: 11-1/4"
Overall Width: 9-1/4"Housing Height: 11-1/4"
Number of Blades: 51NEMA Plug Configuration: 5-15P GFCI Plug
For Use With: -Includes: Totally Enclosed Motor with Permanently Lubricated Ball Bearings and Two Grounded Courtesy 120 Volt 10 Amp Outlets, Side mounted rotary dial switch, SO type Black Power Cord, 6" x 6" Blade
Blower Wheel Dia.: 6"CFM High: 310
Motor HP: 1/16Pivoting: Yes
Housing Width: 9-1/4"Number of Speeds: 3
CFM Medium: 260Number of Conductors: 3
Propeller Material: ABSPhase: 1
Voltage: 120vAmps: 0.65/0.55/0.50
Housing Color: GrayCaster Material: -
Standards: ETL/OSHAHousing Length: 11-1/2"
Item: Portable Blower/DryerConductor Size (AWG): 14 AWG
Hz: 60Housing Material: ABS Plastic
Outlet Width: 6-1/2"Outlet Height: 3"
Overall Length: 11-1/2"CFM Low: 190
Power Cord Length: 7 ft.Country of Origin (subject to change): China

Description

Portable Blower/Dryer, Pivoting Yes, Number of Speeds 3, Blower Wheel Dia. 6 In., CFM High 310, Voltage 120V, Hz 60, Phase 1, Amps 0.65/0.55/0.50, Motor HP 1/16, Overall Height 11-1/4 In., Overall Width 9-1/4 In., Overall Length 11-1/2 In., Housing Height 11-1/4 In., 9-1/4 In. Housing Width, Housing Length 11-1/2 In., Outlet Height 3 In., Outlet Width 6-1/2 In., Housing Color Gray, Housing Material ABS Plastic, Number of Blades 51, Propeller Material ABS, Power Cord Length 7 ft.

Reviews