Shop Alternate Products
This Product is Discontinued
Air King
Portable Blower Fan, 120V, 425 cfm, Blue (Discontinued)
Mfr # 9960
Zoro # G0846282
Free Shipping & Returns
This Product is Discontinued
Key Features
- Airflow Direction Horizontal, Vertical
- Blower Application Carpet, Floor
- Includes 225 Degrees or 270 Degrees pivoting fan heads, Totally Enclosed Motor with Permanently Lubricated Ball Bearings, Two Grounded Courtesy 120 Volt Outlets
- Pivoting Yes
- CFM High 425
Customers Also Purchased
- Brand Air King
-
MFR #
9960
-
Zoro #
G0846282
- UPC # 046013378972
- Country of Origin China
- Category Portable Blowers
Dimensions
Power Cord Length | 10 ft |
Housing Height | 15 1/4 in |
Blower Wheel Dia. | 7 1/4 in |
Housing Length | 15 in |
Overall Width | 12 in |
Housing Width | 12 in |
Overall Length | 15 in |
Outlet Width | 11 in |
Overall Height | 15 1/4 in |
Conductor Size (AWG) | 14 AWG |
Outlet Height | 3 in |
Conductor Size | 14 AWG |
Blower Wheel Diameter | 7 1/4 in |
Dimensions | 15 1/4 in H x 12 in L x 12 in W |
Details
Airflow Direction | Horizontal, Vertical |
Item | Portable Blower |
Blower Application | Carpet, Floor |
Includes | 225 Degrees or 270 Degrees pivoting fan heads, Totally Enclosed Motor with Permanently Lubricated Ball Bearings, Two Grounded Courtesy 120 Volt Outlets |
Pivoting | Yes |
CFM High | 425 |
Number of Speeds | 3 |
Number of Power Outlets | 2 |
Phase | 1 |
NEMA Plug Configuration | 5-15P |
Housing Material | ABS Plastic |
Voltage | 120 V AC |
CFM Medium | 370 |
Amps | 1.10/0.95/0.80 |
Housing Color | Blue |
Number of Blades | 56 |
CFM Low | 330 |
Hz | 60 |
Number of Conductors | 3 |
Propeller Material | ABS |
Motor HP | 1/11 hp |
Standards | ETL/OSHA |
Application | Carpet, Floors |
Maximum Airflow Capacity | 425 cfm |
Frame Type | Pivoting Frame |
Motor Horsepower | 1/11 hp |
Nominal Voltage | 115V AC |
Nameplate Voltage | 120V AC |
Daisy Chain Capability | Yes |
Air Flow Direction | Horizontal and Vertical |
Frequency | 60 Hz |
Maximum Airflow Range | 0 to 999 CFM |
Full Load Current | 1.1 A |
Description
Portable Blower, Pivoting Yes, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 425 cfm, Number of Speeds 3, Motor Horsepower 1/11 hp, Nameplate Voltage 120V AC, Full Load Current 1.1 A, Frequency 60 Hz, Daisy Chain Capability Yes, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, Power Cord Length 10 ft, Includes 225 Degrees or 270 Degrees Pivoting Fan Head, (2) 120V Outlets, Blower Wheel Diameter 7 1/4 in, Standards ETL Listed, OSHA Compliant, Outlet Height 3 in