9" Portable Pivot Fan, 2 Speed

AIR KING| Zoro #: G1814933| Mfr #: 9525

$29.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 12-1/4"
Conductor Size: 18 AWG
Cord Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814933 Mfr #: 9525
Length: 12-1/4"Conductor Size: 18 AWG
Cord Length: 6 ft.Number of Speeds: 2
Number of Blades: 3Includes: Carrying Handle, Rotating Fan Head
Bearing Type: SleeveBlade Material: Polypropylene
Voltage: 120vWatts: 37/27
Guard Material: Impact Resistant PlasticWidth: 5-1/2"
Hz: 60Height: 13"
Number of Conductors: 3NEMA Plug Configuration: 5-15p
RPM: 2235/1775Blade Dia.: 9"
Air Flow: 435/365 cfmStandards: ETL and OSHA Compliant Guards
Amps: 0.44/0.32Item: Fan
Country of Origin (subject to change): United States

Description

Portable Pivot Fan, Non-Oscillating, Blade Dia. 9 In., Number of Speeds 2, Air Flow 435/365 cfm, 2235/1775 RPM, 0.44/0.32 Amps, Length 12-1/4 In., Height 13 In., Width 5-1/2 In., Voltage 120V, 60 Hz, 37/27 Watts, Bearing Type Sleeve, Number of Blades 3, Blade Material Polypropylene, Guard Material Impact Resistant Plastic, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3, NEMA Plug Configuration 5-15P, Standards ETL and OSHA Compliant Guards

Reviews