KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9" Portable Pivot Fan, 3 Speed

AIR KING| Zoro #: G1377871| Mfr #: 9530

$31.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Dia.: 9"
Number of Speeds: 3
Item: Fan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377871 Mfr #: 9530
Blade Dia.: 9"Number of Speeds: 3
Item: FanGuard Material: Impact Resistant Plastic
Cord Length: 6 ft.Conductor Size: 18 AWG
Amps: 0.50/0.43/0.37Bearing Type: Sleeve
Height: 13-1/4"RPM: 2100/1800/1500
Width: 6-1/2"Number of Blades: 3
Air Flow: 700/610/520 cfmIncludes: Carrying Handle, Rotating Fan Head
NEMA Plug Configuration: 5-15pBlade Material: Polypropylene
Number of Conductors: 3Watts: 58/51/45
Voltage: 120vLength: 13"
Standards: ETL and OSHA Compliant GuardsHz: 60
Country of Origin (subject to change): United States

Description

Portable Pivot Fan, Non-Oscillating, Blade Dia. 9 In., Number of Speeds 3, Air Flow 700/610/520 cfm, 2100/1800/1500 RPM, 0.50/0.43/0.37 Amps, Length 13 In., Height 13-1/4 In., Width 6-1/2 In., Voltage 120V, 60 Hz, 58/51/45 Watts, Bearing Type Sleeve, Number of Blades 3, Blade Material Polypropylene, Guard Material Impact Resistant Plastic, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3, NEMA Plug Configuration 5-15P, Standards ETL and OSHA Compliant Guards

Reviews