Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard-Duty Industrial Fan 30 in Non-Oscillating, 120V AC

  • Zoro #: G0161071
  • Mfr #: 9070
$333.99
  • Promotion Restriction: Not eligible for promotion
  • CFM Medium: 7480
  • Thermal Protection: Auto
See full product details
This item ships free.

Air King #9070 Specifications

  • Zoro #: G0161071
  • Mfr #: 9070
Promotion Restriction: Not eligible for promotion CFM Medium: 7480
Thermal Protection: Auto Motor HP: 1/3 hp
Air Velocity @ 20 Ft.: 825/640/484 Wire Guard Finish: Powder Coated
Hz: 60 Air Velocity (FPM) @ 20 Ft.: 825/640/484
Watts: 308 Oscillating: No
Height: 33 1/2 in Sound Level: 72
Max. Depth: 24" Guard Material: Steel
Fan Accessory Style: Standard Fan Mounting Location: Wall
Drive Type: Direct Fan Style: Standard
Bearing Type: Ball Oscillating / Non-Oscillating: Non-Oscillating
Cord Length: 10 ft. Assembled: No
Environmental Applications: Industrial Includes: Assembly Hardware, Wall Mounting Bracket, Safety Cable
Motor Type: Permanent Split Capacitor Shaft Dia.: 1/2 in
Item: Standard-Duty Industrial Fan Standards: ETL, OSHA
Max. Ambient Temp.: 130 Degrees F Phase: 1
CFM Low: 5570 Blade Material: Steel
CFM High: 8780 Housing Material: Powder Coated Steel
CFM/Watt: 205 Number of Blades: 3
Voltage: 120V AC Speeds: 3
Application: Air Circulation Motor Enclosure: Totally Enclosed Air-Over
Fan RPM: 1075 Operating Amps: 2.8
Mobile/Stationary: Stationary Blade Dia.: 30"
Motor RPM: 1075 Width: 33 1/2 in
Motor Insulation: Class A Number of Speeds: 3
Frame Material: Powder Coated Steel Material: Powder Coated Steel
Air Flow: 5570/7480/8780 cfm Fan Cord Length: 10 ft
Oscillation: Non-Oscillating Depth: 24 in
Blade Diameter: 30 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Standard-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 3 Speeds, Voltage 120V AC, 1 Phase, CFM High 8780, CFM Low 5570, Air Velocity @ 20 Ft. 825/640/484, Motor HP 1/3 hp, Motor RPM 1075, Operating Amps 2.8, Fan Mounting Location Wall, Fan Accessory Style Standard, Fan RPM 1075, Sound Level 72, Max. Ambient Temp. 130 Degrees F, Hz 60, Watts 308, Motor Type Permanent Split Capacitor, Drive Type Direct, Height 33 1/2 in, Width 33 1/2 in, Max. Depth 24 In., Cord Length 10 ft.

Reviews of Air King #9070