KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6" Table Fan, 2 Speed

AIR KING| Zoro #: G0282572| Mfr #: 9146

$20.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7-3/4"
NEMA Plug Configuration: 5-15p
Voltage: 120v
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0282572 Mfr #: 9146
Width: 7-3/4"NEMA Plug Configuration: 5-15p
Voltage: 120vNumber of Speeds: 2
Amps: 0.19/0.14Blade Dia.: 6"
Air Flow: 190/90 cfmItem: Fan
Watts: 12/9Cord Length: 6 ft.
Includes: Tilting HeadLength: 6-1/8"
RPM: 2020/1740Blade Material: Polypropylene
Bearing Type: SleeveHz: 60
Number of Conductors: 3Number of Blades: 3
Height: 9-3/8"Conductor Size: 18 AWG
Guard Material: Steel, PlasticStandards: ETL and OSHA Compliant Guards
Country of Origin (subject to change): United States

Description

Fan, Overall Style - Fans Compact, Fan Mounting Location Table, Number of Speeds 2, Blade Dia. 6 In., No, Air Flow (CFM) 190/90, Cord Length - Fans 6 ft., Fan Power Source Plug-In, 12/9 Watts, 2020/1740 RPM, Number of Blades 3, Battery Operated - Fans No, Fan Voltage 120VAC, Length 6-1/8 In., 0.19/0.14 Amps, Height 9-3/8 In., Width 7-3/4 In., 60 Hz, Bearing Type Sleeve, Blade Material Polypropylene

Reviews