12" Oscillating Table Fan, 3 Speed

AIR KING| Zoro #: G1967777| Mfr #: 9102

$38.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 14"
Conductor Size: 18 AWG
Cord Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1967777 Mfr #: 9102
Length: 14"Conductor Size: 18 AWG
Cord Length: 6 ft.Number of Speeds: 3
Number of Blades: 3Includes: Tilting Head
Bearing Type: SleeveBlade Material: Polypropylene
Voltage: 120vWatts: 39/35/32
Guard Material: SteelWidth: 10-1/2"
Hz: 60Height: 19"
Number of Conductors: 3NEMA Plug Configuration: 5-15p
RPM: 1450/1300/1090Blade Dia.: 12"
Air Flow: 930/780/620 cfmStandards: ETL and OSHA Compliant Guards
Amps: 0.4/0.3/0.27Item: Fan
Country of Origin (subject to change): United States

Description

Table Fan, Oscillating, Blade Dia. 12 In., Number of Speeds 3, Air Flow 930/780/620 cfm, 1450/1300/1090 RPM, 0.4/0.3/0.27 Amps, Length 14 In., Height 19 In., Width 10-1/2 In., Voltage 120V, 60 Hz, 39/35/32 Watts, Bearing Type Sleeve, Number of Blades 3, Blade Material Polypropylene, Guard Material Steel, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3, NEMA Plug Configuration 5-15P, Standards ETL and OSHA Compliant Guards, Includes Tilting Head

Reviews